PCR/qPCR Mix, PCR, Reagent, Vial
Mfr # PR2000-N-1000
Zoro # G714869297
product price: $626.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Grade
PCR Reagent
Shelf Life
12 mo
Application
PCR
Dye Type
Tracking Dye
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR2000-N-1000
Zoro #
G714869297
UPC #
-
Country of Origin
United States
Details
Item
PCR/qPCR Mix
Form
Liquid
Chemical Grade
PCR Reagent
Shelf Life
12 mo
Application
PCR
Dye Type
Tracking Dye
Product Type
Tracking Dye
Color
Green
Features
Superior Sensitivity and Fast Cycling with Exceptional Results
Storage Temperature - Maximum
-20 Degrees C
Storage Temperature - Minimum
-20 Degrees C
Quantity
1,000
Container Material
Plastic
Container Type
Vial
Description
PCR/qPCR Mix, Concentration Not Applicable, CAS Number 9068-38-6, Chemical Grade PCR Reagent, Chemical Family Type Reagent, Shelf Life 12 mo, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.