PCR/qPCR Mix, PCR, Reagent, Vial
Mfr # PR2120-L-500
Zoro # G914869295
product price: $804.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Grade
qPCR Reagent
Shelf Life
12 mo
Application
PCR
Product Type
RT-qPCR Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR2120-L-500
Zoro #
G914869295
UPC #
-
Country of Origin
United States
Details
Item
PCR/qPCR Mix
Form
Liquid
Chemical Grade
qPCR Reagent
Shelf Life
12 mo
Application
PCR
Product Type
RT-qPCR Kit
Storage Temperature - Maximum
-20 Degrees C
Storage Temperature - Minimum
-20 Degrees C
Container Type
Vial
Container Material
Plastic
Description
PCR/qPCR Mix, Concentration Not Applicable, CAS Number 9068-38-6, Chemical Grade qPCR Reagent, Chemical Family Type Reagent, Shelf Life 12 mo, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.