Zoro Homepage

PCR/qPCR Mix, Reagent, Vial

  • Mfr # PR2121-N-500

  • Zoro # G414869122


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Chemical Grade
qPCR Reagent
Application
Gene Expression Analysis, Single Pathogen Detection
Shelf Life
12 mo
Storage Temperature - Maximum
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR2121-N-500
Zoro #
G414869122
UPC #
-
Country of Origin
United States

Details

Item
PCR/qPCR Mix
Form
Liquid
Chemical Grade
qPCR Reagent
Application
Gene Expression Analysis, Single Pathogen Detection
Shelf Life
12 mo
Storage Temperature - Maximum
-20 Degrees C
Storage Temperature - Minimum
-20 Degrees C
Quantity
500
Product Type
Probe One-Step RT-qPCR Kit
Container Material
Plastic
Container Type
Vial

Description

PCR/qPCR Mix, Concentration Not Applicable, CAS Number Not Applicable, Chemical Grade qPCR Reagent, Chemical Family Type Reagent, Shelf Life 12 mo, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.