Zoro Homepage

PCR/qPCR Mix, Reagent, Vial

  • Mfr # PR3040-M-1

  • Zoro # G414869146


product price: $45.49
/ea

Key Features

Form
Liquid
Chemical Grade
dNTP
Shelf Life
24 mo
Purity
99 %
Application
cDNA Synthesis, End-Point PCR, Real-Time PCR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR3040-M-1
Zoro #
G414869146
UPC #
-
Country of Origin
United States

Details

Item
PCR/qPCR Mix
Form
Liquid
Chemical Grade
dNTP
Shelf Life
24 mo
Purity
99 %
Application
cDNA Synthesis, End-Point PCR, Real-Time PCR
Features
Free of Impurities and Inhibitors that Reduce Sensitivity and Yield
Product Type
RT-qPCR Kit
Storage Temperature - Minimum
-20 Degrees C
Volume
0.5 mL
Storage Temperature - Maximum
-20 Degrees C
Container Type
Vial
Container Material
Plastic

Description

PCR/qPCR Mix, CAS Number Not Applicable, Chemical Grade dNTP, Chemical Family Type Reagent, Shelf Life 24 mo, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.