Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCR/qPCR Mix, Reagent, Vial

  • Mfr # PR3101-S-4

  • Zoro # G514869183


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Application
cDNA Synthesis, End-Point PCR, Real-Time PCR
Chemical Grade
dATP, dCTP, dGTP, dNTP, dTTP
Shelf Life
24 mo
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR3101-S-4
Zoro #
G514869183
UPC #
-
Country of Origin
United States

Details

Item
PCR/qPCR Mix
Form
Liquid
Application
cDNA Synthesis, End-Point PCR, Real-Time PCR
Chemical Grade
dATP, dCTP, dGTP, dNTP, dTTP
Shelf Life
24 mo
Purity
99 %
Volume
1 mL
Storage Temperature - Maximum
-20 Degrees C
Product Type
dNTP Set
Storage Temperature - Minimum
-20 Degrees C
Features
Free of Impurities and Inhibitors that Reduce Sensitivity and Yield
Container Material
Plastic
Container Type
Vial

Description

PCR/qPCR Mix, CAS Number Not Applicable, Chemical Grade dATP, dCTP, dGTP, dNTP, dTTP, Chemical Family Type Reagent, Shelf Life 24 mo, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.