Zoro Homepage

Pipetting Station

  • Mfr # MP9604

  • Zoro # G012483676


product price: $20,631.99
/ea
Free Shipping & Returns

Key Features

Wattage
100 W
Features
Capable of Dispensing up to (96) Channels Simultaneously, Fully Automated
Overall Height
26 1/2 in
Includes
PCR Plate Adapter, Well Plate Adapter
Modes Included
Automatic Mode, Manual Mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP9604
Zoro #
G012483676
UPC #
-
Country of Origin
China

Dimensions

Overall Height
26 1/2 in
Overall Width
13 3/4 in
Overall Depth
27 1/4 in

Details

Item
Pipetting Station
Wattage
100 W
Features
Capable of Dispensing up to (96) Channels Simultaneously, Fully Automated
Includes
PCR Plate Adapter, Well Plate Adapter
Modes Included
Automatic Mode, Manual Mode
Number of Plates
4
Standards
ANSI, SLAS
Weight
72 lb
Pipette Capacity - Minimum
1 ul
Number of Channels
96
Automatic Functions Included
Aspirate Reagents, Dispense Reagents, Eject Tips, Load Tips, Perform Dilutions, Repeat a Cycle, Rinse Tips
Voltage
120 to 240V AC
Pipette Capacity - Maximum
1,000 ul
Display Type
Digital
Manual Functions Included
Aspirate Reagents, Blow Out Reagents, Dispense Reagents, Eject Tips, Load Tips, Mix Reagents
Interface Type
USB

Description

Pipetting Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.