Zoro Homepage

Semi-Automated Microplate Sealer

  • Mfr # MS1000

  • Zoro # G812533328


product price: $5,624.99
/ea
Free Shipping & Returns

Key Features

Number of Plates
1
Overall Length
7 in
Temperature Setting - Maximum
200 Degrees C
Sealing Time
0.5 to 10 sec
Plate Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1000
Zoro #
G812533328
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Plate Width
3 3/8 in
Plate Length
1 7/8 in
Overall Height
14 5/8 in
Overall Width
13 in

Details

Item
Semi-Automated Microplate Sealer
Number of Plates
1
Temperature Setting - Maximum
200 Degrees C
Sealing Time
0.5 to 10 sec
Voltage
115/230V
Features
Adjustable Pressure, Adjustable Temperature, Adjustable Time, Reproducible Sealing of Well Plates, Load Plate, Press Run to Seal
Compatible Product Type
Assay Plates, Foil or Polymer Seals, PCR Plates, Polypropylene Polystyrene or Polyethylene Plates
Temperature Setting - Minimum
80 Degrees C
Wattage
300 W
Display Type
Digital
Interface Type
No Wired Interface

Description

Semi-Automated Microplate Sealer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.