Zoro Homepage

SmartWasher 96 Microplate Washer, 115V

  • Mfr # MW9600

  • Zoro # G903674480


product price: $5,303.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13 1/2 in
Features
Auto Rinse Function Eliminates Cross Contamination, Liquid Level Sensors in Wash and Waste Bottles, Wash Protocols can be Transferred Via Flash Drive
Voltage
115V
Compatible Product Type
96 Well Plate
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW9600
Zoro #
G903674480
UPC #
-
Country of Origin
China

Dimensions

Overall Width
13 1/2 in
Overall Depth
18 in

Details

Item
SmartWasher 96 Microplate Washer,115V
Features
Auto Rinse Function Eliminates Cross Contamination, Liquid Level Sensors in Wash and Waste Bottles, Wash Protocols can be Transferred Via Flash Drive
Voltage
115V
Compatible Product Type
96 Well Plate
Product Type
Microplate Washer

Description

SmartWasher 96 Microplate Washer,115V, Voltage 115V, Features Auto Rinse Function Eliminates Cross Contamination, Liquid Level Sensors in Wash and Waste Bottles, Wash Protocols can be Transferred Via Flash Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.