This item is Discontinued.

3M Accuspray Head Refill, Atomizing, 1.2mm, Blue 16582

Head Refill, Atomizing, 1.2mm, Blue (Discontinued)

  • Mfr # 16582
  • Zoro # G4849805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16582
Zoro #
G4849805
UPC #
00051131165823
Country of Origin
United States

Dimensions

Tip Size
1.2 mm

Details

Type
Atomizing
Fits Brand
3M
Item
Head Refill
For Use With Mfr. Model Number
16570, 16577, 16578, 16579, 16587, PN16580
Product Type
Atomizing Head

Description

Head Refill, For Use With Grainger Item Number 12T018, For Use With Mfr. Model Number 16578, 16579, 16587, 16570, 16577, PN16580, Fits Brand 3M, Atomizing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.