Shop 3M ACCUSPRAY

Spray Gun Kit, 0.078"/2.0mm Nozzle Size

  • Mfr # 16587

  • Zoro # G7246333


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Paint Viscosity Optimum Range
High
Fluid Delivery Type
Gravity
Air Consumption
10 cfm @ 20 psi
Nozzle Size
2 mm
Pattern Size
10 in to 12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16587
Zoro #
G7246333
UPC #
00051131165878
Country of Origin
United States

Dimensions

Nozzle Size
2 mm
Pattern Size
10 in to 12 in
Spray Pattern Size - Minimum
1/2 in
Air Inlet Size
1/4 in
Spray Pattern Size - Maximum
12 in

Details

Item
Spray Gun Kit
Paint Viscosity Optimum Range
High
Fluid Delivery Type
Gravity
Air Consumption
10 cfm @ 20 psi
Cup Capacity
27 fl oz
Air Inlet
1/4 in
Series
HGP
Fluid Delivery Speed
Low to Fast
For Use With
3MTM PPSTM Type H/O Pressure Cups (not included).
Includes
(2) 1.8 mm Atomizing Heads, (2) 2 mm Atomizing Heads, Airflow Control Valve
Paint Sprayer Sub-Brand
CapSpray(TM)
Product Type
Conventional Spray Gun
Operating Fluid Pressure - Maximum
20 psi
Sub-Brand
Accuspray
Weight
0.61 lb
Material
Composite
Operating Air Pressure - Maximum
20 psi
Compatible with Series
PPS
Air Inlet Type
BSP, NPS
Compatible Fluid Type
Paints
Spray Technology
HVLP

Description

Spray Gun Kit, CapSpray(TM), High, Fluid Delivery Type Gravity, Air Consumption 10 cfm @ 20 psi, Nozzle Size 2 mm, Pattern Size 10 in to 12 in, Cup Capacity 27 fl oz, Air Inlet 1/4 in, Fluid Delivery Speed Low to Fast, For Use With 3M(TM) PPS(TM) Type H/O Pressure Cups, Includes (2) 1.8 mm Atomizing Heads, (2) 2 mm Atomizing Heads, Airflow Control Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.