Infinity Utility Blade, High Carbon Steel, Two Facet Edge, 5PK
Mfr # APBL-8007-0000
Zoro # G922433600
product price: $10.59
/pk 5, $2.12/eaKey Features
Blade Edge
Two Facet
Thickness
0.025 in
Material
High Carbon Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APBL-8007-0000
Zoro #
G922433600
UPC #
843382112684
Country of Origin
United States
Dimensions
Thickness
0.025 in
Details
Blade Edge
Two Facet
Material
High Carbon Steel
Color
Silver
Description
Our Smart Coat technology ensures exceptional durability, prolonging the lifespan of the cutting edge while retaining its maximum sharpness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.