Shop ACCUTEC PRO
See all product information
Create Account
Single Edge Mini Hand Scraper, HCS Blade, 8-3/4 in OAW
- Mfr # APTL-7002-CJAR
- Zoro # G622914041
product price:Â
$
4.15
/ea
Sold in multiples of 100 for
$415.00
Key Features
Type
Compact Lightweight
Width
8-3/4 in
Blade Material
High Carbon Steel
Overall Length
5-1/4 in
Includes
Single Edge Razor Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APTL-7002-CJAR
- Zoro #
- G622914041
- UPC #
- 843382107994
- Country of Origin
- China
- Type
- Compact Lightweight
- Blade Material
- High Carbon Steel
- Includes
- Single Edge Razor Blade
Dimensions
- Width
- 8-3/4 in
- Overall Length
- 5-1/4 in
Description
Tackle quick fixes and scrape on the go with the compact AccuTec PRO single-edge mini scraper each mini scraper includes a single-edge razor blade. Great for on-the-go quick fixes like scraping stickers from glass, removing debris or scraping tape. Single-edge blade can be reversed for safe storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.