Zoro Homepage

Fuse , 1.25A, 250V, 1/4"X1-1/4"

  • Mfr # ATOE-2731-2

  • Zoro # G002246571


product price: $8.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATOE-2731-2
Zoro #
G002246571
UPC #
-
Country of Origin
United States

Description

Material: Glass ;Length: 1 1/4" | 32 Mm ;Voltage: 250 V Ac ;Amp: 1.25 ;Outer Diameter: 1/4" | 7 Mm ;Type: Littelfuse # 313 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.