00-99 Cad Escalade/05-96 Chev Lt Truck A Cam Pos Sensor, 19417445

  • Mfr # 19417445

  • Zoro # G5604659


product price: $59.29
/ea

Key Features

Width (in)
2.69 in
Length (in)
4.31 in
Height (in)
2.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19417445
Zoro #
G5604659
UPC #
193468013122
Country of Origin
Unknown

Dimensions

Width (in)
2.69 in
Length (in)
4.31 in
Height (in)
2.69 in

Details

Item
Camshaft Position Sensor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.