Zoro Homepage

0.25 in. 12V Mini Ratchet Wrench

  • Mfr # ARW1207

  • Zoro # G910772797


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Drive Size
1/4 in
Handle Type
Anti-Slip Soft Grip
Features
Compact and Light Weight; Durable Metal Gearbox Housing; Built-in LED Light
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARW1207
Zoro #
G910772797
UPC #
4716872176090
Country of Origin
China

Dimensions

Overall Length
10 in
Drive Size
1/4 in

Details

Handle Type
Anti-Slip Soft Grip
Features
Compact and Light Weight; Durable Metal Gearbox Housing; Built-in LED Light
Item
Ratchet Wrench
Voltage
12V DC
Battery Included / Bare Tool
Battery Included
Includes
Battery Pack, Charger, Carrying Case
Drive Type
Square
Series
G12
Battery Type
Li-ion
Max. Torque
30 ft-lb
Battery Capacity
2 Ah
No Load Speed
240 rpm
Tool Weight
1.87 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.