06-08 Isuzu-Chev-Gmc Truck 6-256 4.2L Valve Asm-Secd, 214-2151

  • Mfr # 214-2151

  • Zoro # G3538251


original price:  $213.99 , new price: $178.99 , 16 percent off
new price:  $178.99
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Width
6.25 in
Length (in)
6.25 in
Port 1 Outside Diameter (in)
1.039 in
Mounting Hole Diameter
0.354 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
214-2151
Zoro #
G3538251
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4.75 in
Width
6.25 in
Length (in)
6.25 in
Port 1 Outside Diameter (in)
1.039 in
Mounting Hole Diameter
0.354 in

Details

Item
Air Injection Valve
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.