
11-08 Toy Tk Highlander/11-08 Toy Tk Hig
Mfr # 14D1325CHF1
Zoro # G700544993
product price: $37.79
/eaKey Features
Includes
Abutment Clips; Mounting Hardware; Pad Shims
Features
Chamfered Edges, Slotted
Width
6.12 in
Length (mm)
234.95 mm
Friction Material Attachment
Integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14D1325CHF1
Zoro #
G700544993
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.12 in
Length (mm)
234.95 mm
Height (in)
2.12 in
Outer Pad Friction Material Thickness
0.22 in
Inner Pad Friction Material Thickness
0.22 in
Details
Item
Ceramic Rear Disc Brake Pad Set with Shims and Clips
Includes
Abutment Clips; Mounting Hardware; Pad Shims
Features
Chamfered Edges, Slotted
Friction Material Attachment
Integrally Molded
Backing Material
Steel
Friction Material Composition
Ceramic
Description
11-08 Toy Tk Highlander/11-08 Toy Tk Hig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.