
11-13 Chev Cruze-Sonic 1.8L T-Stat Housing, 25199828
Mfr # 25199828
Zoro # G8645302
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Height
2.9 in
Width
3.5 in
Length
4.5 in
Includes
Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25199828
Zoro #
G8645302
UPC #
808709675044
Country of Origin
Unknown
Dimensions
Height
2.9 in
Width
3.5 in
Length
4.5 in
Details
Item
Coolant Thermostat
Includes
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.