1/2" Angle Digital Torque Wrench 12.5 to 250 ft-lbs ARM303-4A

  • Mfr # ARM303-4A-340

  • Zoro # G1140670


product price: $241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM303-4A-340
Zoro #
G1140670
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco Tools 1/2" (Inch) Angle Digital Torque Wrench, Measures 12.5 , 250.7 ft-lbs. Range of Torque, 26-1/4" Length, LCD Display, Audible Notification Buzzer, Vibration & LED Light Flashing, ARM303-4A
ACDelco offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* [Digital Torque]Reversible, Precision Geared 72-Tooth Ratchet Head Measures Torque in Clockwise & Counter-Clockwise Directions with Anti-Slip Industrial Grade Grip Design.
* [Torque Measurement Range]: 12.5 to 250.7 ft-lbs., Pre-set Accuracy CW +/- 1.5%, CCW +/- 2.5%.
* [LCD display]LCD Display Shows Torque Setting, Battery Level, Measurement Modes N-m or Kg-cm, In-lb., Ft-lb, Angle Degree.
* [Durability Material ]Harden Steel Alloy Body Construction, Full Metal Case with High Density Protective Foam Interior.
* [Audible & Visual Alert System] Includes Buzzer, Vibration and LED Light Flashing.
SPECIFICATIONS
* Drive: 1/2" Square
* Accuracy: ±1.5% CW, ±2.5% CCW *
* Torque Range: 12.5 to 205.7
* 30 sets data memory
* Angle Measurement
* Calibration Mode
* Battery: 2x AA Batteries (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.