Zoro Homepage

1/2" Angle Digital Torque Wrench, 5 to 99 ft-lbs ARM317-4A

  • Mfr # ARM317-4A

  • Zoro # G1140576


product price: $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM317-4A
Zoro #
G1140576
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco Tools 1/2" (Inch) Compact Angle Digital Torque Wrench, Measures 5.0 , 99.5 ft-lbs. Range of Torque, 17-7/8" Length, LCD Display, Audible Notification Buzzer, Vibration & LED Light ARM317-4A
ACDelco offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* [Advanced Technology]: 30 data sets of memory capacity with LED flashing / vibration / buzzer notification when under torque or overload. Easy to read LCD display with measurements (kg-cm, N-m, in-lb. ft-lb, angle degree)
* [Multiple Setting Functions]: Torque, Measurement, and, Peak & Trace, Mode Settings. (Torque setting range: 10% of max torque value. Measuring range: 5 to 99.5 ft-lbs.)
* [Guaranteed Accuracy Range]: ± 2% clockwise ± 3% CCW of indicated value, CW, from 20% to 100% of full scale.
* [Quality Assurance]: Meets or exceeds ASME B107.14-2004, ISO 6789 standards, individually serialized with matching certificate of calibration traceable to N.I.S.T.
* [Torque Measurement Range]: 5.0 to 99.5 ft-lbs., Pre-set Accuracy CW +/- 1.5%, CCW +/- 2.5%.
SPECIFICATIONS
* Drive: 1/2" Square
* Accuracy: ±1.5% CW, ±2.5% CCW *
* Torque Range: 5 to 99.5
* 30 sets data memory
* Angle Measurement
* Calibration Mode
* Battery: 2x AA Batteries (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.