Zoro Homepage

1/2" Digital Torque Adapter, 12.5-250 ft-lbs

  • Mfr # ARM302-4S

  • Zoro # G1140521


product price: $104.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM302-4S
Zoro #
G1140521
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco ARM302-4S 1/2" Electronic Digital Torque Adapter, 12.5-250.7 ft-lbs, Buzzer/LED Flash Notification - ISO 6789 Standards Certificate of Calibration
ACDelco offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* 12.5 to 250.7 foot pounds wide torque range with LED flashing / buzzer alarm when torque is reached. Easy to read LCD display with measurements (kg-cm, N-m, in-lb. ft-lb)
* Multiple Setting Functions: Torque, Measurement, and, Peak & Trace, Mode Settings. (Torque setting range: 10% of max torque value. Measuring range: 4 to 99 ft-lbs.)
* Guaranteed Accuracy Range: ± 1.5% clockwise ± 2.5% CCW of indicated value, CW, from 20% to 100% of full scale
* The product quality meets or exceeds ASME B107.14-2004, ISO 6789 standards, individually serialized with matching certificate of calibration traceable to N.I.S.T.
SPECIFICATIONS
* Drive: 1/2" Square
* Accuracy: ±1.5% CW, ±2.5% CCW*
* Torque Range: 12.5 to 250.7
* Calibration Mode
* Coin Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.