Zoro Homepage

1/2" Digital Torque Adapter (14.8 to 147.6 ft-lbs) ARM602-4

  • Mfr # ARM602-4

  • Zoro # G1140296


product price: $67.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM602-4
Zoro #
G1140296
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco 1/2-in Digital Torque Adapter (14.8 to 147.6 ft-lbs) with Audible Alert, ARM602-4
ACDelco offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* Static torque measurement
* Standard functions: torque setting, measurement setting, mode setting
* Operation in both clockwise and counter-clockwise directions
* LCD display shows N-m (or kg-cm, in-lb, ft-lb) measurements
* Audible torque confirmation by means of buzzer
SPECIFICATIONS
* Drive: 1/2" Square
* Accuracy: ±2 % clockwise ± 3% counter-clockwise from 20% to 100% of full scale
* Torque Range: 14.8 to 147.6 ft-lbs
* Coin Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.