Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Digital Torque Wrench (9.9 to 99 ft-lbs.) ARM601-4

  • Mfr # ARM601-4

  • Zoro # G1140488


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARM601-4
Zoro #
G1140488
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco ARM601-4 1/2" Digital Torque Wrench (9.9 to 99 ft-lbs.) with Buzzer and LED Flash Notification - ISO 6789 Calibration Standards
ACDelco offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* [Advanced Technology]: 9.9 to 99 foot pounds torque range with LED flashing / buzzer alarm when torque is reached. Easy to read LCD display with measurements (kg-cm, N-m, in-lb. ft-lb)
* [Multiple Setting Functions]: Torque, Measurement, and, Peak & Trace, Mode Settings.
* [Guaranteed Accuracy Range]: ± 2% clockwise ± 3% CCW of indicated value, CW, from 20% to 100% of full scale.
* [Quality Assurance]: Meets or exceeds ASME B107.14-2004, ISO 6789 standards, individually serialized with matching certificate of calibration traceable to N.I.S.T.
* Optimal Length: 17-5/16" Long
SPECIFICATIONS
* Drive: 1/2" Square
* Length: 17-5/16"
* Accuracy: ±2 % clockwise ± 3% counter-clockwise from 20% to 100% of full scale
* Torque Range: 9.9 to 99 ft-lbs
* AA Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.