Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco 15-81835 Engine Coolant Thermostat / Water Inlet Assembly 15-81835

15-81835 Engine Coolant Thermostat / Water Inlet Assembly (Discontinued)

  • Mfr # 15-81835
  • Zoro # G404303827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-81835
Zoro #
G404303827
UPC #
80870943905
Country of Origin
China

Dimensions

Width
5.2 in
Height
5.2 in
Center Bore Diameter
1.4 in
Outlet Tube Length (in)
1.2 in
Length (in)
5.7 in
Mounting Hole Diameter
0.287 in

Details

Includes
Gasket
Color
Natural
Material
Aluminum Alloy
Bolt Hole Center To Center
3 in
Start to Open Temperature
180°F
Item
Engine Coolant Thermostat and Housing Assembly

Description

ACDelco engine coolant thermostat / water inlet assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine coolant thermostat / water inlet assembly's for virtually every automobile on the road today. ACDelco engine coolant thermostat / water inlet assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.