Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Digital Angle Torque Wrench, 5 to 99.5 ft-lbs ARM315-3A

  • Mfr # ARM315-3A

  • Zoro # G1140278


product price: $208.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARM315-3A
Zoro #
G1140278
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco 3/8" Digital Angle Torque Wrench (5 to 99.5 ft-lbs) Buzzer, Vibration & Flash Alarm - ISO 6789 Calibration Standard, ARM315-3A
ACDelco offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* 30 Sets data memory with LED flashing / vibration / buzzer notification when under torque or overload. Easy to read LCD display with measurements (kg-cm, N-m, in-lb, ft-lb, 0.1 degree)
* Multiple Setting Functions- Torque, Measurement, and, Peak & Trace, Mode Settings.
* Accuracy: ±1.5 % clockwise, ± 2.5% counter-clockwise from 20% to 100% of full scale. Max. Torque Range: 99.5 ft-lbs (1,195 in-lbs)
* Optimal Wrench Length of 17-1/16".
* Meets or exceeds ASME B107.14-2004, ISO 6789 standards, individually serialized with matching certificate of calibration traceable to N.I.S.T.
SPECIFICATIONS
* Drive: 3/8" Square
* Length: 17-1/16"
* Accuracy: ±2 % clockwise ± 3% counter-clockwise from 20% to 100% of full scale
* Operating Torque Range: 5 to 9.5 ft-lbs
* Angle Measurement
* Calibration Mode
* Battery: 2x AA Batteries (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.