Zoro Homepage

3/8" INTERCHANGEABLE Digital Torque Wrench, 10 to 99.5 ft- lbs

  • Mfr # ARM327-3i

  • Zoro # G1140512


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM327-3i
Zoro #
G1140512
UPC #
-
Country of Origin
Taiwan, Province of China

Description

ACDelco Tools 3/8" (Inch) Compact INTERCHANGEABLE Digital Torque Wrench, Measures 10 to 99.5 ft- lbs. Range of Torque, 16-3/4" Length, LCD Display, Audible otification Buzzer, Vibration LED ARM327-3I
ACDelco offers the most complete line of digital torque wrench and adapter for professionals who requires high precision measurement on torque (ft-lbs/Nm) and angle degree for their job. Please use selection guides to choose digital torque wrench with right torque range for your application.
FEATURES
* Compact, Simple, Smooth and Precise to Use with 30 Data Sets of Torque Settings, Measurement Settings and Mode Settings.
* Torque Measurement Range: 10 to 99.5 ft-lbs., Pre-set Accuracy CW +/- 2%, CCW +/- 3%.
* LCD Display Shows Torque Setting, Battery Level, Measurement Modes N-m or Kg-cm, In-lb., Ft-lb.
* Interchangeable Drive Head, Harden Steel Alloy Body Construction, Full Metal Case with High Density Protective Foam Interior.
* Audible & Visual Alert System Includes Buzzer, Vibration and LED Light Flashing.
SPECIFICATIONS
* Drive: 3/8" Square
* Accuracy: ±2% CW, ±3% CCW *
* Torque Range: 10 to 99.5
* 30 sets data memory
* Interchangeable drive head
* Calibration Mode
* Battery: 2x AA Batteries (not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.