Zoro Homepage

92-93 Buick Cylinder Asm-Ig, 19356477

  • Mfr # 19356477

  • Zoro # G2289320


product price: $60.69
/ea

Key Features

Includes
Keys Included
Overall Height (In.)
1.6
Features
Weight
0.35
Length (in)
3.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19356477
Zoro #
G2289320
UPC #
808709672555
Country of Origin
Unknown

Dimensions

Overall Height (In.)
1.6
Length (in)
3.7
Width (in)
1.6

Details

Includes
Keys Included
Features
Weight
0.35
Face Ring Color
Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.