93-09 Chevy 3.1L-3.5L/89-05 Buick 3.1L Thermostat-Eng, 131-124

  • Mfr # 131-124

  • Zoro # G5268878


product price:  $23.49
/ea

Key Features

Temp. Rating
195°F
Height
2.08 in
Weight
0.15 lb
Width
2 in
Seal Type
Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131-124
Zoro #
G5268878
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2.08 in
Width
2 in

Details

Temp. Rating
195°F
Weight
0.15 lb
Seal Type
Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.