97-96 Hon Passport/97-96 Izu Rodeo Gasket-Egr Vlv, 219-333

  • Mfr # 219-333

  • Zoro # G8876291


product price:  $11.15
/ea

Key Features

Length
2.560 Inch
Material
Aluminum, Laminated Paper
Bolt Holes
2
Number Of Ports
2
Number Of Gaskets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
219-333
Zoro #
G8876291
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2.560 Inch
Width (in)
3.520 Inch
Thickness (in)
0.059 Inch

Details

Material
Aluminum, Laminated Paper
Bolt Holes
2
Number Of Ports
2
Number Of Gaskets
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.