
99-10 Cad/Chev Tk/Gmc-Astro/Deville/D-Rr Pad Set-Rr Disc, 14D792Chf1
Mfr # 14D792CHF1
Zoro # G9541562
product price: $39.65
/eaKey Features
Features
Chamfered Edges, Slotted
Width
6.2 in
Includes
Abutment Clips; Mounting Hardware; Pad Shims; Pad Wear Sensor
Length (mm)
231.14 mm
Friction Material Attachment
Bonded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14D792CHF1
Zoro #
G9541562
UPC #
808709852766
Country of Origin
Unknown
Dimensions
Width
6.2 in
Length (mm)
231.14 mm
Height (in)
2 in
Details
Features
Chamfered Edges, Slotted
Includes
Abutment Clips; Mounting Hardware; Pad Shims; Pad Wear Sensor
Friction Material Attachment
Bonded
Backing Material
Steel
Friction Material Composition
Ceramic
Grade Type
Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.