Zoro Homepage

A20 20V Li-ion BRUSHLESS Impact Driver, 2-battery kit

  • Mfr # ARI20155

  • Zoro # G1949259


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V DC
Drive Size
1/4 in
Battery Capacity
2.0 Ah
Includes
(2) Battery Pack, Charger, Case
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARI20155
Zoro #
G1949259
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
6 in

Details

Voltage
20V DC
Battery Capacity
2.0 Ah
Includes
(2) Battery Pack, Charger, Case
Number of Batteries Included
2
Impacts per Minute
0 to 3000
Free Speed
0 to 2800 rpm
Fastening Torque
148 ft-lb
Brushless Motor
Yes
Battery Included
Yes
Tool Weight
2.86 lb
Cordless Tool Battery Type
Li-ion
Features
No Carbon Brush and Commutator Worn Out Problems, No Sparking and Heat Generating; Compact and Ergonomic Design; Variable Speed With Reversible Control and Electric Brake Switch; Durable Metal Gearbox Housing and Rubber Boots Design; Battery Indicator
Series
A20 Compact
Built-In Light
LED
Battery Model No.
AB2056LA
Charger Included
ADC20US07-40

Description

ACDelco A20 BRUSHLESS 20V Li-ion cordless Impact Driver Kit, max. 148 ft-lbs Torque, 2 Battry Packs, ARI20155
A20 Brushless Compact Series Tools are designed with power and compact size in heart. The family includes drill driver, impact wrenches, impact drivers, and polisher/sander all share a common slim but powerful 20V max. battery platform. The versatility of A20 series makes it the best choice for the work!
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: 148 ft-lbs and long running time & life cycle
* Durable metal gearbox housing
* Variable speed trigger with reversible control & electric brake switch (0 to 2,800 RPM)
* Built-in LED light & battery indicator
* Compact light weight design - comfort for long hours work
SPECIFICATIONS
* Voltage: 20VDC
* Driver: 1/4" Hex Shank
* Max Torque: 148 ft-lbs
* No Load Speed: 0-2,800 RPM
* Impact per minute: 0-3,000 IPM
* Tool Weight: 3.03 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.