Zoro Homepage

Absorber Asm-Frt Shk, 540-1731

  • Mfr # 540-1731

  • Zoro # G100557173


product price: $67.49
/ea

Key Features

Compressed Length
11.193 in
Upper Mounting Type
Stud
Lower Mount Type
U shaped mount
Adjustable
No
Features
Dust Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-1731
Zoro #
G100557173
UPC #
-
Country of Origin
Unknown

Dimensions

Compressed Length
11.193 in
Length
23.3 in
Travel Length
4.041 in
Height (in)
3.6 in
Body Diameter (in)
2 in
Fully Open Length (in)
15.234 in
Width (in)
4.4 in

Details

Item
Front Shock Absorber
Upper Mounting Type
Stud
Lower Mount Type
U shaped mount
Adjustable
No
Features
Dust Shield
Shock Absorber Body End Measuring Point
Base of Stud
Shock Absorber Rod End Measuring Point
Center of mount Hole

Description

Absorber Asm-Frt Shk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.