Zoro Homepage

Absorber Asm-Rr Shk

  • Mfr # 84192068

  • Zoro # G600557154


product price: $73.45
/ea

Key Features

Compressed Length
13.98 in
Upper Mounting Type
Eyelet
Lower Mount Type
Eyelet
Adjustable
No
Features
Dust Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84192068
Zoro #
G600557154
UPC #
808709637738
Country of Origin
Unknown

Dimensions

Compressed Length
13.98 in
Length
23.7 in
Travel Length
8.13 in
Width (in)
4.7 in
Height (in)
4.7 in
Body Diameter (in)
2.44 in
Fully Open Length (in)
22.11 in

Details

Item
Rear Shock Absorber
Upper Mounting Type
Eyelet
Lower Mount Type
Eyelet
Adjustable
No
Features
Dust Shield
Shock Absorber Body End Measuring Point
Center of Bolt Hole
Shock Absorber Rod End Measuring Point
Center of bolt hole

Description

Absorber Asm-Rr Shk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.