Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco A/C Compressor 2009-2010 Buick Lucerne, 15-21744 15-21744

A/C Compressor 2009-2010 Buick Lucerne, 15-21744 (Discontinued)

  • Mfr # 15-21744
  • Zoro # G5473542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-21744
Zoro #
G5473542
UPC #
707773522547
Country of Origin
Unknown

Dimensions

Height
10.25 in
Width
13.25 in
Pulley Diameter
4.724 in
Length
13.88 in
Suction Port Inside Diameter (in)
0.631 in
Discharge Port Inside Diameter (in)
0.464 in

Details

Includes
Clutch
Mounting Style
Ear Mount
Refrigerant
R134A
Weight
14.55 lb
Belt Type
Serpentine
Number of Pulley Grooves
6
Number of Mount Holes
2
Item
AC Compressor
Connector Shape
Rectangle
Number of Connector Terminals
2
Features
Switch Service Port
Coil Voltage
12V DC

Description

AC Delco a/c compressor's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c compressor's for virtually every automobile on the road today. AC Delco a/c compressor's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.