
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-20940
Zoro #
G5478503
UPC #
707773404959
Country of Origin
Mexico
Dimensions
Length
13.88 in
Width
13.25 in
Pulley Diameter
4.2 in
Height
10.25 in
Details
Material
Steel
Refrigerant
R134A
Weight
13.28 lb
Mounting Style
Tangent Mount
Distance From Clutch To Mounting Flange (in)
0.6 in
Item
AC Compressor and Clutch Assembly
Number of Compressor Mount Holes
4
Number of Terminals
2
Number of Wires
2
Rotation
Clockwise
Terminal Type
Pin
Belt Type
Serpentine
Compatible Refrigerant Oil Type
PAG
Number of Connectors
1
Color
Silver
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.