
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-22319
Zoro #
G5394074
UPC #
808709776192
Country of Origin
Unknown
Dimensions
Pulley Diameter
3.835 in
Width
13.25 in
Height
10.25 in
Length
13.88 in
Mounting Flange Thickness (in)
2.165 in
Details
Weight
13.54 lb
Compressor Type
Reciprocating
Material
Aluminum
Mounting Style
Pad
Distance From Clutch To Mounting Flange (in)
3.122 in
Belt Type
Serpentine
Number of Wires
2
Color
Natural
Number of Mount Holes
3
Terminal Type
Blade
Number of Compressor Mount Holes
3
Number of Connectors
2
Number of Terminals
4
Item
AC Compressor and Clutch Assembly
Description
AC Delco a/c compressor and clutch's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c compressor and clutch's for virtually every automobile on the road today. AC Delco a/c compressor and clutch's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.