Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco A/C Compressor And Clutch, 15-22330 15-22330

A/C Compressor And Clutch, 15-22330 (Discontinued)

  • Mfr # 15-22330
  • Zoro # G2981448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-22330
Zoro #
G2981448
UPC #
808709633792
Country of Origin
Mexico

Dimensions

Length
13.88 in
Width
13.25 in
Height
10.25 in
Pulley Diameter
4.72 in

Details

Weight
14.48 lb
Mounting Style
Bolt
Refrigerant
R134A
Distance From Clutch To Mounting Flange (in)
2.71 in
Number of Compressor Mount Holes
3
Terminal Type
Blade
Belt Type
Serpentine
Item
AC Compressor Kit with Valve and Plug
Number of Mount Holes
3
Number of Terminals
2
Number of Connectors
1
Compatible Refrigerant Oil Type
PAG
Number of Wires
2

Description

ACDelco GM Original Equipment A/C Compressors and Clutches are GM-recommended replacements for your vehicle’s original components. The compressor pumps the refrigerant through the system. The compressor is typically engine driven via the accessory belt, and the clutch on the compressor is used to engage and disengage the compressor. The compressor is lubricated by refrigerant oil.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.