
A/C Compressor And Clutch 1986-1987 Buick Regal (Discontinued)
- Mfr # 15-20225
- Zoro # G2984424
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-20225
Zoro #
G2984424
UPC #
21625948096
Country of Origin
Mexico
Dimensions
Width
13.25 in
Length
13.88 in
Height
10.25 in
Clutch Maximum Diameter (in)
5 in
Details
Color
Silver
Weight
16.54 lb
Material
Steel
Mounting Style
Case Mount
Refrigerant
R134A
Compatible Refrigerant Oil Type
PAG
Number of Compressor Mount Holes
4
Item
Air Conditioning Compressor and Clutch Assembly
Number of Wires
2
Rotation
Clockwise
Terminal Type
Spade
Number of Connectors
1
Distance From Clutch To Mounting Flange (in)
0.9 in
Belt Type
Serpentine
Number of Terminals
2
Description
ACDelco GM Original Equipment A/C Compressors and Clutches are GM-recommended replacements for your vehicle’s original components. The compressor pumps the refrigerant through the system. The compressor is typically engine driven via the accessory belt, and the clutch on the compressor is used to engage and disengage the compressor. The compressor is lubricated by refrigerant oil.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.