
A/C Compressor And Clutch 2014-2015 Chevrolet Camaro (Discontinued)
- Mfr # 15-22225
- Zoro # G2978754
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-22225
Zoro #
G2978754
UPC #
808709412779
Country of Origin
Mexico
Dimensions
Width
13.25 in
Length
13.88 in
Height
10.25 in
Clutch Maximum Diameter (in)
5.084 in
Details
Weight
13.47 lb
Color
Silver, Black
Type
Non Thermal
Mounting Style
Bolt On
Refrigerant
R134A
Item
AC Compressor and Clutch Assembly
Number of Terminals
2
Belt Type
Serpentine
Terminal Type
Blade/Pin
Number of Connectors
1
Compatible Refrigerant Oil Type
PAG
Number of Mount Holes
4
Distance From Clutch To Mounting Flange (in)
1.732 in
Number of Compressor Mount Holes
4
Description
ACDelco GM Original Equipment A/C Compressors and Clutches are GM-recommended replacements for your vehicle’s original components. The compressor pumps the refrigerant through the system. The compressor is typically engine driven via the accessory belt, and the clutch on the compressor is used to engage and disengage the compressor. The compressor is lubricated by refrigerant oil.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.