
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-63252
Zoro #
G2993147
UPC #
707773105948
Country of Origin
Mexico
Dimensions
Height
6.69 in
Width
21.75 in
Length
38.69 in
Core Width (in)
29.125 in
Core Length (in)
15.375 in
Core Thickness (in)
1 in
Details
Material
Aluminum
Outlet Type
Male O Ring
Inlet Type
Male O Ring
Refrigerant
R12
Fit Type
Specific
Inlet Fitting Gender
Male
Item
AC Condenser
Condenser Core Type
Parallel Flow
Outlet Fitting Gender
Male
Description
ACDelco GM Original Equipment Condensers are heat exchangers typically located in front of the engine radiator and are GM-recommended replacements for your vehicle’s original components. The condenser dissipates heat absorbed by the refrigerant from the evaporator and from the compressor to the outside air. Hot refrigerant gas passes through tubes, where heat is removed, causing it to turn into a liquid. The air flowing through the fins carries the heat away.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.