
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-63378
Zoro #
G5414289
UPC #
707773763995
Country of Origin
Unknown
Dimensions
Height
7.62 in
Width
25.88 in
Length
46.25 in
Core Thickness (in)
0.6299 in
Core Length (in)
15.375 in
Core Width (in)
30.25 in
Details
Refrigerant
R134A
Outlet Type
Quick Connect
Inlet Type
Block Connection
Includes
Drier; Mounting Hardware
Material
Aluminum
Item
AC Condenser
Inlet Fitting Gender
Female
Fit Type
Specific
Outlet Fitting Gender
Female
Condenser Core Type
Parallel Flow
Description
AC Delco a/c condenser's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c condenser's for virtually every automobile on the road today. AC Delco a/c condenser's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.