AC Delco ACD-ARZ8V14CSP Lithium-Ion 8V 3-In-1 Combo Kit

  • Mfr # ACD-ARZ8V14CSP

  • Zoro # G604170755


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Includes
Compact Drill / Driver; LED Flashlight; Impact Wrench; (2) Battery Pack; Charger; Carrying Case
Voltage Rating
8V
Number of Lights
1
Impact Rated
Yes
Drive Size
Drill: 1/4 in; Impact Wrench: 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACD-ARZ8V14CSP
Zoro #
G604170755
UPC #
-
Country of Origin
China

Dimensions

Drive Size
Drill: 1/4 in; Impact Wrench: 1/4 in

Details

Item
3-in-1 Combo Kit
Includes
Compact Drill / Driver; LED Flashlight; Impact Wrench; (2) Battery Pack; Charger; Carrying Case
Voltage Rating
8V
Number of Lights
1
Impact Rated
Yes
Tool Storage Type Included
Carrying Case
Number of Drilling, Extracting, and Tapping Tools
1
Number of Wrenches
1
LED Discharge Time
Up to 8 hrs
Light Wattage
1 W
No. of Batteries Included
2
Charger
Mfr. No. ADC8US50-30
Max. Torque
Impact Wrench: 103 ft-lb (Reversing), 66 ft-lb (Tightening)
Drill
Mfr. No. ARD847
Cordless Tools Included
Compact Drill / Driver; Impact Wrench; LED Flashlight
Light
Mfr. No. ARL836
Cordless Tool Battery Type
Li-Ion
Battery Included
Mfr. No. AB854L
No Load RPM
Impact Wrench: 0 to 2600 rpm
Battery Included / Bare Tool
Battery Included
Impacts per Minute
0 to 3100
Tool Weight
Impact Wrench: 1.87 lb; Flashlight: 0.31 lb
Impact Wrench
Mfr. No. ARI810-2T
Lumens
8500

Description

ACDelco is a global leader in automotive replacement parts and related services and offers quality aftermarket products for all makes and models, including Ford, Chrysler, General Motors, Toyota and Honda, plus some original equipment replacement parts. ACDelco has nearly 100 years of experience in the automotive industry and is a brand of GM Service and Parts Operations, a division of General Motors. Kit Include
  • Drill/Driver
  • LED Flashlight
  • 0.25 in. Impact Wrench
  • 103 ft. of max reverse torque
  • 2 batteries, charger and carrying case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.