This item is Discontinued.

Acdelco AC Delco ARS1212 G12 Series Li-ion 12V Mini Polisher - 3 in. ACDARS1212

AC Delco ARS1212 G12 Series Li-ion 12V Mini Polisher - 3 in. (Discontinued)

  • Mfr # ACDARS1212
  • Zoro # G704075721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDARS1212
Zoro #
G704075721
UPC #
4716872176076
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

ACDelco G12 Series are built for people who make a living with their tools day in and day out. ARS1212 Li-ion 12V Cordless 3-inch mini polisher delivers No load speed of 0 ~ 2,800 RPM. Compact size and light weight allows you use for small area polishing. For headlight polishing can be done in less than 5 minutes. Rubber boots protect tools from exterior damage. convenient 2 positioned side handle for easy operation. Battery indicator on device instantly shows battery capacity.

Features
  • Convenient two positioned side handle for easy operation
  • Compact size for small area polishing. Battery indicator shows battery status
  • Variable speed to avoid spraying polish compound during starting up
Includes
  • 2 x 12V Li-ion battery packs, fast charger, 2 x 3" backing pads, 240, 320 and 600 grit sand papers, wool bonnet, foam compounding pad
Specifications
  • Size: 3"
  • Weight: 5.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.