
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-62690
Zoro #
G5526252
UPC #
21625879857
Country of Origin
Unknown
Dimensions
Length
19.88 in
Height
10.5 in
Width
11.1 in
Depth (in)
2.9 in
Details
Includes
Air Conditioning Evaporator Kit with Seals, Stud, and Retainer
Outlet Fitting Type
Female
Inlet Fitting Type
Female
Description
AC Delco a/c evaporator core's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c evaporator core's for virtually every automobile on the road today. AC Delco a/c evaporator core's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.