
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-51303
Zoro #
G3377982
UPC #
707773963784
Country of Origin
Mexico
Dimensions
Length
3.421 in
Width
1.409 in
Height
4.75 in
Mounting Hole Diameter
0.209 in
Details
Color
Natural
Material
Aluminum
Includes
Tube Seals, Valve Seals, Valve, Stud, and Bolts
Type
Block
Suction Outlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
Liquid Outlet Fitting Gender
Female
Item
AC Thermal Expansion Valve Kit
Number of Mount Holes
2
Liquid Inlet Fitting Gender
Female
Description
ACDelco GM Original Equipment A/C Expansion Valve Kits contain a new expansion valve and the related components necessary for installation. The expansion valve is a metering device that controls the flow of refrigerant through the evaporato
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.