
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-34821
Zoro #
G5432373
UPC #
808709425175
Country of Origin
Unknown
Dimensions
Length
40.2 in
Height
23.3 in
Width
29 in
Details
Material
Aluminum, Rubber
Weight
2.2 lb
Includes
Fittings; Gasket
Features
Original Equipment Replacement
End 1 Type
Block
Refrigerant Type
R134A
Item
AC Refrigerant Liquid Hose
End 2 Type
Block
Description
AC Delco a/c hose assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c hose assembly's for virtually every automobile on the road today. AC Delco a/c hose assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.