
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-34846
Zoro #
G5440021
UPC #
808709597025
Country of Origin
Unknown
Dimensions
Width
10.62 in
Length
22.38 in
Height
5.25 in
End 2 Inside Diameter
0.62 in
End 3 Inside Diameter
0.543 in
End 4 Inside Diameter (in)
0.311 in
End 3 Outside Diameter (in)
0.7496 in
Inside Diameter
0.394 in
Outside Diameter
0.5 in
End 2 Outside Diameter
0.7503 in
Details
Includes
Fittings; Gasket
Weight
1.59 lb
Material
Multiple
Features
Original Equipment Replacement, Switch Service Port
End 4 Type
Block
End 3 Type
Block
Refrigerant Type
R134A
End 1 Type
Retainer
Item
AC Evaporator Hose
End 2 Type
Retainer
Description
AC Delco a/c manifold hose assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c manifold hose assembly's for virtually every automobile on the road today. AC Delco a/c manifold hose assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.