
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-32471
Zoro #
G5390994
UPC #
21625367156
Country of Origin
Unknown
Dimensions
Width
16.5 in
Length
39.3 in
Height
14.5 in
Details
Features
Original Equipment Replacement, Switch Service Port
Weight
0.76 lb
Includes
Fittings; Gasket
Material
Aluminum
Refrigerant Type
R134A
End 1 Type
Block
Item
AC Refrigerant Liquid Hose
System Pressure
Low
End 2 Type
Female Threaded
Description
AC Delco a/c refrigerant liquid hose's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c refrigerant liquid hose's for virtually every automobile on the road today. AC Delco a/c refrigerant liquid hose's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.