
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-11096
Zoro #
G5416675
UPC #
808709087441
Country of Origin
Unknown
Dimensions
Width
8.5 in
Length
10.5 in
Height
1.1 in
Details
Weight
0.2 lb
Material
Plastic, Rubber
Features
Desiccant Replaceable
Item
AC Receiver Drier Assembly
Description
AC Delco a/c system valve core's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c system valve core's for virtually every automobile on the road today. AC Delco a/c system valve core's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.