
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-74254
Zoro #
G5511814
UPC #
707773957707
Country of Origin
Unknown
Dimensions
Length
2.9 in
Height
1.9 in
Width
2.8 in
Housing Length (in)
2.85 in
Housing Width
2.8 in
Details
Weight
0.25 lb
Terminal Type
Pin
Color
Black
Terminal Gender
Male
Number of Terminals
6
Number of Mount Holes
3
Description
AC Delco a/c vacuum actuator's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c vacuum actuator's for virtually every automobile on the road today. AC Delco a/c vacuum actuator's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.